Shop All Sink Drains
Zurn
1-1/2" Pipe Dia., Cast Brass, -, P-Trap
Mfr # Z8702-PC
Zoro # G1404112
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Slip
- Gauge 17 ga
Product Information
- Brand Zurn
- MFR # Z8702-PC
- Zoro # G1404112
- UPC # 084169617583
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 7-1/2" |
Overall Length | 10 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Details
Material of Construction - Drains | Cast Brass |
Color - Drains | Chrome |
Connection - Drains | Slip |
Gauge | 17 ga |
Color/Finish | Chrome Plated |
Material of Construction | Cast Brass |
For Use With | 1-1/2" Pipes |
Item | P-Trap |
Includes | Nuts, Escutcheon |
Connection | Compression |
Standards | cCIAPMO |
Finish | Chrome |
Material | Cast Brass |
Product Type | Trap |
Inlet Connection Type | Slip |
Color | Silver |
Trap Type | P-Trap |
Outlet Connection Type | Slip |
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Standards cCIAPMO, Outlet Connection Type Slip, Product Type Trap, Includes Nuts, Escutcheon, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Cast Brass, Finish Chrome, Color Silver, Trap Type P-Trap, Overall Length 10 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD New Traditional Handspray M953668-2950A (M953668-2950A)
- AMERICAN STANDARD Solenoid Valve (M954480-0070A)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NTA6)
- HAUSEN 72-Inch Stainless steel Washing machine connector 6FT - Elbow, Washing Machine Supply Line, 4PK (HA-WM-101-2)
- ZURN 1-1/2" x 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8939CZ-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR371-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Water Saver Trap Primer (Z1021-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Satin Plated, End Outlet, Continuous, Waste Tee with Arm (Z8752-SC)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-15-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- WHITEHAUS SS Pop-Up Drain W/ Overflow, SS (WHSP10153-000-BSS)
- Zurn Sink Drains