Shop All Sink Drains
Zurn
1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers
Mfr # Z8748-PC
Zoro # G3984465
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Threaded
Product Information
- Brand Zurn
- MFR # Z8748-PC
- Zoro # G3984465
- UPC # 084169618313
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 3 1/2 in |
Length (In.) | 3-1/2" |
Pipe Dia. (In.) | 1-1/2" |
Overall Diameter | 4 1/2 in |
Body Height | 3 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Sink Drain, ADA Compliant Yes, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Sink Drain, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Shape Round, Body Height 3 1/2 in, Strainer Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Threaded, Drain Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Black (N12ABK)
- ZORO SELECT Square Head Plug, 316 SS, 1/4", BSPT (ZUSA-PF-7542)
- NIBCO 2" NOM C x Flange Copper Flange (741 2)
- ZORO SELECT 90 Elbow, Aluminum, 1 1/2 in, Female NPT (ZUSA-PF-9428)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-12-PC)
- ZURN 1-1/4" Pipe Dia., Brass, Slip, Extension Tube (ZR7176N-12-PC)
- ZURN 1-1/2" x 1-1/4" Pipe Dia., Brass, -, D.C. Trap (ZR543JBD-PC)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- ZURN 1-1/2" Pipe Dia., Brass, -, J-Bend (ZR65-PC)
- ZORO SELECT 1-1/2" Pipe Dia., Brass, Kitchen, Waste Connector (1PNU8)
- Zurn Sink Drains