Shop All Sink Drains
Zurn
1-1/2" Pipe Dia., Brass, Kitchen, P-Trap
Mfr # ZR365B-PC
Zoro # G3984106
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Compression
- Gauge 17 ga
Product Information
- Brand Zurn
- MFR # ZR365B-PC
- Zoro # G3984106
- UPC # 670240404243
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 12-1/2" |
Overall Length | 12 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout No, Standards B125.2, CSA B125.1, cUPC, Outlet Connection Type Compression, Product Type Trap, Includes Brass Nut, Bend Radius Not Applicable, Inlet Connection Type Compression, Material Brass, Finish Chrome, Color Silver, Trap Type J-Bend, Overall Length 12 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Union Adapter, 13/32 in Tube Size, Acetal, Black, 10 PK (PM0410E-PK10)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 8 in. L (16PL-CA11-0080-11D-11D)
- VIEGA Elbow (80415)
- PARKER Tubing, Natural, Overall 100 ft L (NN14X1.5)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Water Saver Trap Primer (Z1021-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700BD-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Tee With Tailpiece (ZR7440B-SC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- ZURN 3" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-20-3NH)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-15-2NH)
- ZURN Strainer, Chrome, 1-1/2 in. Inlet/Outlet (ZSS3000W-SS)
- Zurn Sink Drains