Shop All Pressure Reducing Valves
Zurn
1-1/2" 375XL W /SXL STRAINER LEAD FREE
Mfr # 112-375XLS
Zoro # G4039227
product price: $1,727.99
/ea
Free Shipping & Returns
$1,727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Bronze
Product Information
- Brand Zurn
- MFR # 112-375XLS
- Zoro # G4039227
- UPC # 612052078489
- Country of Origin Unknown
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Bronze |
Description
The Zurn Wilkins 375XL Reduced Pressure Principle Backflow Preventer provides high hazard protection for potable water applications. The EZSwapTM Pressure Vessel is removed and replaced with the Flush Fitting Tool for faster flushing and testing.
Features:
•1-1/2" reduced pressure principle assembly with Model SXL lead-free bronze "Y" type strainer
•EZSwap pressure vessel is quickly removed and replaced with flush tool (FLUSH), ridding fouling debris without extra steps
•Flushing takes only one person and saves up to 15 minutes per installation
•Line flushing with flush fitting tool is simple, safe, and easily directed to a safe drain
•EZSwap pressure vessel is serviceable off-line and reusable, allowing maintenance and repairs to be performed in the safety of the work truck or shop
•Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral buildup to better withstand harsh conditions
•Short lay length allows installation in tight spaces
•Ideal for any backflow replacement application
Features:
•1-1/2" reduced pressure principle assembly with Model SXL lead-free bronze "Y" type strainer
•EZSwap pressure vessel is quickly removed and replaced with flush tool (FLUSH), ridding fouling debris without extra steps
•Flushing takes only one person and saves up to 15 minutes per installation
•Line flushing with flush fitting tool is simple, safe, and easily directed to a safe drain
•EZSwap pressure vessel is serviceable off-line and reusable, allowing maintenance and repairs to be performed in the safety of the work truck or shop
•Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral buildup to better withstand harsh conditions
•Short lay length allows installation in tight spaces
•Ideal for any backflow replacement application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EVA Tubing, Flexible, 0.5 in OD, 100 ft. (891210)
- GROHE Ball Rod (45264000)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1 in Pipe Size (1436-010)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Matte Black (SD-AZ14-01MB)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-500XLHR)
- ZURN Dbl Meter Lead Free 3/4" 70Xl (34-70XLDM)
- ZURN Fire Hose Valve, Fnpt X Male Hose Thd, Angle (Z3000)
- ZURN Prv Cxc Tapped W/Plug Lead Free 1" 70Xl (1-70XLCP)
- ZURN Auto Control Valve, 3 in. Pipe, Flanged (3-ZW209)
- ZURN Valve, 1" Pipe Sz, Bronze, 5-7/8"L, Standard (1-70XLDUC)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110197LF)
- Zurn Pressure Reducing Valves