Shop All Automatic Flush Valve
Zurn
0.5 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS
Mfr # Z6003-EWS-YB-YC
Zoro # G5397497
product price: $118.74
/ea
Free Shipping & Returns
$118.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 11 1/2 in
Product Information
- Brand Zurn
- MFR # Z6003-EWS-YB-YC
- Zoro # G5397497
- UPC # 670240396975
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Manual |
Connection Location | Top Spud |
Handle Type | Lever |
Includes | Chloramine Resistant, Dual Seal Diaphragm, TPE |
Valve Design | Manual |
Item | Manual Flush Valve |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Finish | Chrome |
Fixture Type | Urinal |
Pressure Range | 10 to 100 psi |
Standards | ADA Compliant |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA 2" Pipe Dia., Polypropylene, Interceptor Basket, Solids Interceptor Basket (3911A-1)
- 3M AQUA-PURE Quartz Gravel, 0.25 cu. ft. (QC-25P)
- LEGEND VALVE 1-1/4 X 1 COPPER RED TEE (450-216)
- GLOBAL INDUSTRIAL Replacement 9-Hole Drain For Outdoor Drinking Fountains & Bottle Fillers (604022)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZER6203-WS1.0001)
- ZURN 1.28 gpf, Toilet Flush Valve Toilet (Z5665.381.00.00.00)
- ZURN 1.0 gpf Exposed Urinal Valve (Z6003-WS1-YB-YC)
- ZURN 1.28 Ez Flush Valve W/'Ccp' Housing (ZER6000AV-HET-CCP)
- TOTO ECOPOWER Touchless 1.0 GPF Flushometer Valve with 14 x 12 Cover Plate Stainless Steel (TET2UB31#SS)
- Zurn Automatic Flush Valve