Shop All U-Bolts
Download CAD Files
Zsi
Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Zinc Plated Steel
Mfr # UB1-1/2PA
Zoro # G3287304
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 2 7/16 in
- Inside Width/Diameter 2 7/16 in
- For Pipe Size 1-1/2 in
Product Information
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 2 7/16 in |
Inside Width/Diameter | 2 7/16 in |
For Pipe Size | 1-1/2 in |
Thread Length | 1-13/64 in |
Width Across Centers of Tips | 2-13/16 in |
Overall Length | 3-5/32" |
Inside Width | 2 7/16 in |
Length (In.) | 3 5/32 in |
Inside Length | 2 7/16 in |
Width (In.) | 2 7/16 in |
Pipe Size (In.) | 1 1/2 in |
Description
Vibration Dampening U-Bolt, Vibration-Damping U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 1 13/64 in, Inside Length 2 7/16 in, Length (In.) 3 5/32 in, Inside Width 2 7/16 in, Pipe Size (In.) 1 1/2 in, Characteristics Cushion Design Provides Total Load Distribution, Includes Cushion, Two Nylon Lock Nuts, U-Bolt
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGA3)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1-1/4" L, Stainless Streel Body, 100 PK (29XL40)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03008)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 6 1/16 in Wd, 6 9/16 in Ht, Zinc Plated Steel (UB5PA)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 9 7/32 in Wd, 9 53/64 in Ht, Zinc Plated Steel (UB8PA)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 3 3/8 in Wd, 3 29/32 in Ht, Zinc Plated Steel (UB2-1/2PA)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 3/16 in Wd, 2 35/64 in Ht, Plain Stainless Steel (UB1-1/4PA6)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 3/16 in Wd, 3 23/64 in Ht, Zinc Plated Steel (UB2PA)
- ZSI Vibration-Dampening U-Bolt, 5/8"-11, 7 5/32 in Wd, 7 3/4 in Ht, Zinc Plated Steel (UB6PA)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 7 in Ht, Zinc Plated Steel (02-3452-508)
- Zsi U-Bolts