Shop All Hydraulic Hose Fittings
Zsi
Single Tube Clamps: 7/8 I.D., 7/8 in. Size
Mfr # 265002
Zoro # G603534527
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. 7/8 in.
- Weight 0.25 lbs
Product Information
- Brand Zsi
- MFR # 265002
- Zoro # G603534527
- UPC # 615986057681
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | 7/8 in. |
Weight | 0.25 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flare Nozzle, 1 1/4In, PK20 (59867)
- NSK NSK 6205 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6205 2Z)
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 13/16" Bore (SFT-13)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- ZSI Standard Hose Clamps: 0.53 I.D., 1/4 in. Size (265046)
- BRENNAN INDUSTRIES 08MORB-06MP Straight, 3PK (6401-08-06-O)
- ENERPAC FZ1616, High Pressure Fitting, Street Elbow, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Male (FZ1616)
- PARKER Fitting, Female JIC, Straight, 1/2 (10643-12-8)
- BRENNAN INDUSTRIES 06FP-04FP Straight, 3PK (5000-06-04)
- GATES Hydraulic Coupling-Megacrimp, G25645-0610 (G25645-0610)
- Zsi Hydraulic Hose Fittings