Shop All Hose Clamps
Zsi
Python Hose Clamp, 4 to 5-1/2", SS316
Mfr # PY-8031
Zoro # G7791141
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Python Clamp
- Max. Clamp Dia. 5-1/2"
- Min. Clamp Dia. 4"
- Material 316 stainless steel
Product Information
- Brand Zsi
- MFR # PY-8031
- Zoro # G7791141
- Country of Origin Sweden
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5-1/2" |
Min. Clamp Dia. | 4" |
Details
Clamp Type | Python Clamp |
Material | 316 stainless steel |
Item | Heavy Duty Hose/Cable Clamp |
Description
Heavy Duty Hose/Cable Clamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessLockAssem, C200 Ser, 2.165 Shaftdia (C200M-55X85)
- POWERFLITE B48 51" Outside Length, 21/32" Top Width, 1 Ribs (B48-2)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-12-12)
- FREEMAN Z1414ABC 1/4" x 1/4" Automotive Barbed Coupler (Z1414ABC)
- ZSI Hose Clamp, Twin, 1.100" Clamping Od (265056)
- ZSI Hose Clamp, Twin, .530" Clamping Od (265052)
- ZSI Python Hose Clamp, 5 to 6-1/2", SS316 (PY-9631)
- ZSI Python Hose Clamp, 4-1/8 to 5-7/16" (PY-80)
- ZSI Python Hose Clamp, 1-1/2 to 2" (PY-24)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5796)
- Zsi Hose Fittings