Shop All Hose Clamps
Zsi
Python Hose Clamp, 3 to 4", SS316
Mfr # PY-5631
Zoro # G7791029
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Python Clamp
- Material 316 stainless steel
Product Information
- Brand Zsi
- MFR # PY-5631
- Zoro # G7791029
- Country of Origin Sweden
- Category Hose Clamps
Details
Clamp Type | Python Clamp |
Material | 316 stainless steel |
Item | Heavy Duty Hose/Cable Clamp |
Description
Heavy Duty Hose/Cable Clamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/2", ID 0.33", 60 ft., Clear (TIUB13C-20)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X06)
- NSK NSK-6207Z, 6200 Series Single Row Deep Groove Ball Bearing, 6207Z (6207Z)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX08SS)
- ZSI Hose Clamp, Twin, .690" Clamping Od (265053)
- ZSI Python Hose Clamp, 3/4 to 1-1/8", SS304 (PY-100)
- ZSI Python Hose Clamp, 1/2 to 2-1/2", SS316 (PY-3231)
- ZSI Python Hose Clamp, 5 to 6-1/2", SS316 (PY-9631)
- ZSI Python Hose Clamp, 6 1/2 to 8", SS316 (PY-12031)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- Zsi Hose Clamps