Shop All Hose Clamps
Zsi
Python Hose Clamp, 3 1/4 to 4 1/4"
Mfr # PY-6031
Zoro # G7792079
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Python Clamp
- Max. Clamp Dia. 4-1/4"
- Min. Clamp Dia. 3-1/4"
- Material 316 stainless steel
Product Information
- Brand Zsi
- MFR # PY-6031
- Zoro # G7792079
- Country of Origin Sweden
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4-1/4" |
Min. Clamp Dia. | 3-1/4" |
Details
Clamp Type | Python Clamp |
Material | 316 stainless steel |
Item | Heavy Duty Hose/Cable Clamp |
Description
Heavy Duty Hose/Cable Clamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 20 mm Bore, 10 mm Stroke, ISO Double Acting (C85F20-10)
- D&D 4500mm Outside Length, 22mm Top Width, 1 Ribs (SPC4500)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F721-30-B5-G)
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/9 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (3K371)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- ZSI Python Hose Clamp, 6 1/2 to 8", SS316 (PY-12031)
- ZSI Python Hose Clamp, 1-1/2 to 2" (PY-24)
- ZSI Hose Clamp, Single, .810" Clamping Od (265048)
- ZSI Hose Clamp, Twin, .530" Clamping Od (265052)
- ZSI Python Hose Clamp, 3/4 to 1-1/8", SS304 (PY-100)
- KURIYAMA 3-1/2" Spiral Double Bolt Clamp, Counterclockwise (SDBC-3.5)
- Zsi Hose Fittings