Shop All Hose Clamps
Zsi
Python Hose Clamp, 2-1/4 to 3-1/4"
Mfr # PY-4431
Zoro # G7792036
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Python Clamp
- Max. Clamp Dia. 3-1/4"
- Min. Clamp Dia. 2-1/4"
- Material 316 stainless steel
Product Information
- Brand Zsi
- MFR # PY-4431
- Zoro # G7792036
- Country of Origin Sweden
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3-1/4" |
Min. Clamp Dia. | 2-1/4" |
Details
Clamp Type | Python Clamp |
Material | 316 stainless steel |
Item | Heavy Duty Hose/Cable Clamp |
Description
Heavy Duty Hose/Cable Clamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D003BH3HC, Pressure Line, 3 micron, Outside-In (MF0060283)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 862mm (SPZ862)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- FESTO Blanking Plug B-3/4-NPT (B-3/4-NPT)
- ZSI Python Hose Clamp, 4-1/8 to 5-7/16" (PY-80)
- ZSI Python Hose Clamp, 1-1/2 to 2" (PY-24)
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- ZSI Hose Clamp, Twin, .530" Clamping Od (265052)
- ZSI Hose Clamp, Twin, .690" Clamping Od (265053)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- PRECISION BRAND Hose Clamp, B28H Boxed, Partial SS, PK10 (35325)
- Zsi Hose Clamps