Shop All Hose Clamps
Zsi
Python Hose Clamp, 1/2 to 13/16"
Mfr # PY-6
Zoro # G7791065
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Python Clamp
- Max. Clamp Dia. 13/16"
- Min. Clamp Dia. 1/2"
- SAE Number 6
- Finish zinc plated
Product Information
- Brand Zsi
- MFR # PY-6
- Zoro # G7791065
- Country of Origin Sweden
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 13/16" |
Min. Clamp Dia. | 1/2" |
Details
Clamp Type | Python Clamp |
SAE Number | 6 |
Finish | zinc plated |
Material | Steel |
Item | Heavy Duty Hose/Cable Clamp |
Description
Heavy Duty Hose/Cable Clamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Brush Seater, 4-3/4" L x 3/8" W x 3/8" H (BRSRX15MS)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (2MEJ4)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio (HdRS325-10/1-R)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth (50B11FJ)
- ZSI Hose Clamp, Twin, .530" Clamping Od (265052)
- ZSI Python Hose Clamp, 5 to 6-1/2", SS316 (PY-9631)
- ZSI Python Hose Clamp, 3/4 to 1-1/8", SS304 (PY-100)
- ZSI Python Hose Clamp, 4-1/8 to 5-7/16" (PY-80)
- ZSI Python Hose Clamp, 3 1/4 to 4 1/4" (PY-6031)
- ZSI Hose Clamp, Twin, .810" Clamping Od (265054)
- BREEZE Ideal Hy Gear 7/16 in to 1 in. SAE 8 Silver Hose Clamp Stainless Steel Band (625008551)
- Zsi Hose Fittings