Shop All Hose Clamps
Zsi
Python Hose Clamp, 1-1/4 to 2-1/4", SS316
Mfr # PY-2831
Zoro # G7790688
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Python Clamp
- Max. Clamp Dia. 2-1/4"
- Min. Clamp Dia. 1-1/4"
- Material 316 stainless steel
Product Information
- Brand Zsi
- MFR # PY-2831
- Zoro # G7790688
- Country of Origin Sweden
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2-1/4" |
Min. Clamp Dia. | 1-1/4" |
Details
Clamp Type | Python Clamp |
Material | 316 stainless steel |
Item | Heavy Duty Hose/Cable Clamp |
Description
Heavy Duty Hose/Cable Clamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 3/8 X 48,146048 (146048)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1604 ZZ PRX)
- INA Inner Rings Needle bearings mach (IR17X20X16)
- LEESON 3-Phase Brake Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (119563.00)
- ZSI Python Hose Clamp, 3/4 to 1-1/8", SS304 (PY-100)
- ZSI Python Hose Clamp, 4-1/8 to 5-7/16" (PY-80)
- ZSI Python Hose Clamp, 1/2 to 2-1/2", SS316 (PY-3231)
- ZSI Python Hose Clamp, 6 1/2 to 8", SS316 (PY-12031)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- ZSI Python Hose Clamp, 3 1/4 to 4 1/4" (PY-6031)
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (16700999-100)
- Zsi Hose Fittings