Shop All Hose Clamps
Zsi
Python Clamp, 1-1/16 to 1-1/2"
Mfr # PY-16
Zoro # G7790627
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Python Clamp
- Max. Clamp Dia. 1-1/2"
- Min. Clamp Dia. 1-1/16"
- SAE Number 16
- Finish zinc plated
Product Information
- Brand Zsi
- MFR # PY-16
- Zoro # G7790627
- Country of Origin Sweden
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/2" |
Min. Clamp Dia. | 1-1/16" |
Details
Clamp Type | Python Clamp |
SAE Number | 16 |
Finish | zinc plated |
Material | Steel |
Item | Heavy Duty Hose/Cable Clamp |
Description
Heavy Duty Hose/Cable Clamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lead Hose, 1/2 Inx2 Ft (S601020-2)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1900)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J1816 OH)
- DAYTON C124 V-Belt, 128" Outside Length, 7/8" Top Width, 1 Ribs (4FH90)
- ZSI Python Hose Clamp, 5-1/2 to 7", SS316 (PY-10431)
- ZSI Python Hose Clamp, 1-1/2 to 2", SS304 (PY-240)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- ZSI Python Hose Clamp, 1-1/2 to 2" (PY-24)
- ZSI Python Hose Clamp, 1/2 to 2-1/2", SS316 (PY-3231)
- THRIFCO PLUMBING 64088H #88 Power Seal High Torque Hose Clamp 3-1/8 Inch to 6 In (6519588)
- Zsi Hose Fittings