Shop All Pipe Saddles & Shields
Zsi
Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black
Mfr # SAS525B
Zoro # G309944125
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Copolymer
- Color Black
- Resistance Properties UV Resistant
- Overall Height 7.57 in
- Load Capacity 300 lb
Product Information
- Brand Zsi
- MFR # SAS525B
- Zoro # G309944125
- UPC # 840722157640
- Country of Origin Canada
- Category Pipe Saddles & Shields
Dimensions
Overall Height | 7.57 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Copper Tube Size | 7/8 in, 1 5/8 in, 2 5/8 in, 4 1/8 in, 5 1/8 in |
For Insulation Outside Diameter | 2 in |
For Minimum Copper Tube Size | 1/4 in, 1 1/8 in, 2 1/8 in, 2 5/8 in, 4 1/8 in |
Pipe Outside Diameter Range | 2 |
Overall Length | 12 in |
Saddle Width | 5.25 in |
Details
Item | Pipe Saddle |
Material | Polypropylene Copolymer |
Color | Black |
Resistance Properties | UV Resistant |
Load Capacity | 300 lb |
Saddle Center to Top | 2.58 in |
Mount Type | Strut |
Standards | UL-723 (ASTM E 84), ULC-S102.2 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 178 Degrees F |
Application | Air Conditioning, Plumbing, Refrigeration |
Insulation Thickness Range | 1/2 in to 2 in |
Features | Paintable |
Description
Pipe Saddle, Color Black, Finish Not Applicable, For Insulation Outside Diameter 2 in, For Maximum Copper Tube Size 7/8 in, 1 5/8 in, 2 5/8 in, 4 1/8 in, 5 1/8 in, For Minimum Copper Tube Size 1/4 in, 1 1/8 in, 2 1/8 in, 2 5/8 in, 4 1/8 in, Insulation Thickness Range 1/2 in to 2 in, Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In (389013)
- ZORO SELECT 2" x 1-1/2" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338026107)
- NIBCO 2" NOM C Copper 90 Degree Close Rough Elbow (U607 2)
- ZSI Pipe Support, 3-1/4 in. W, Painted, 12 in.L (SB325)
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- SIOUX CHIEF Sioux Chief 846-S19PK Loose Drain Cover 8.87 in. (4397733)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", White (425W2S)
- SMITH-BLAIR DI Body, Dual Bale, Epoxy Coated, Service Saddle (313-00143206-000)
- PS 3425 All SS Hot Tap Saddle for Copper Tube (PS 3425)
- PS 3425 All SS Hot Tap Saddle for Steel/PVC Pipe (PS 3425)
- Zsi Plumbing Accessories