Shop All Pipe & Tube Clamps
Zsi
Insulated Strut Clamp, 3/8"OD, 3 5/8"W
Mfr # UX3815
Zoro # G008447323
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Hose Outside Dia. (In.) 3/8 in
- For Maximum Outside Diameter 3/8 in
- Clamp Type Strut Clamp
- Clamp Bore Style Smooth
- For Strut Channel Width 1 5/8 in
Product Information
- Brand Zsi
- MFR # UX3815
- Zoro # G008447323
- UPC # 840722133811
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 3/8 in |
For Maximum Outside Diameter | 3/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 5 3/4 in |
Installed Height | 7 3/8 in |
For Copper Tube Size | 1/4 in |
Overall Width | 3 5/8 in |
Overall Length | 2 61/64 in |
Details
Item | Insulated Strut Clamp |
Clamp Type | Strut Clamp |
Clamp Bore Style | Smooth |
Cushion Material | Polyurethane |
Temperature Rating | General Purpose |
Strut Clamp Material | Zinc-Plated Steel |
Mount Type | Channel |
Included Insulation Thickness | 1 1/2 in |
Clamp Material Finish | Zinc-Plated |
Maximum Operating Temperature | 250 Degrees F |
Compatible Mfr Part Number | Wesanco Strut |
System of Measurement | Inch |
Clamp Material | Steel |
For Number of Lines | 1 |
Number of Mounting Holes | 0 |
Clamp Style | Insulated Strut Clamp |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 1/2 in, Installed Height 7 3/8 in, Load Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Female Coupler x FNPT 316 SS Coupler (3LW99)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", CV with 8-1/2" (TLL15-4101-SE4Z)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DSS-201-10)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, AL (S3014S-AL)
- ZSI 1/2" Smooth Bore Twin Hose Clamp Assembly (T-3008HS)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In, Type: Strut Mounted (027N032)
- ZSI Tube Clamp, Twin, 3/8" Clamping Od (265012)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- ZSI CushionedClampStrutMounted, TubeSz 1/2In (008NS012)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038MS044)
- Zsi Plumbing Accessories