Shop All Pipe & Tube Clamps
Zsi
Insulated Strut Clamp, 1 5/8"OD, 2 7/8"W
Mfr # UX15812
Zoro # G908447157
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Hose Outside Dia. (In.) 1 5/8 in
- System of Measurement Inch
- Clamp Material Finish Zinc-Plated
- For Copper Tube Size 1 1/2 in
- Included Insulation Thickness 1/2 in
Product Information
- Brand Zsi
- MFR # UX15812
- Zoro # G908447157
- UPC # 840722133309
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 5/8 in |
For Copper Tube Size | 1 1/2 in |
For Pipe Size | 1 1/4 in |
Overall Width | 2 7/8 in |
Overall Length | 2 61/64 in |
For Maximum Outside Diameter | 1 5/8 in |
Installed Height | 4 3/8 in |
Overall Height | 2 3/4 in |
For Strut Channel Width | 1 5/8 in |
Details
Item | Insulated Strut Clamp |
System of Measurement | Inch |
Clamp Material Finish | Zinc-Plated |
Included Insulation Thickness | 1/2 in |
Maximum Operating Temperature | 250 Degrees F |
For Number of Lines | 1 |
Clamp Material | Steel |
Clamp Style | Insulated Strut Clamp |
Compatible Mfr Part Number | Wesanco Strut |
Number of Mounting Holes | 0 |
Clamp Bore Style | Smooth |
Cushion Material | Polyurethane |
Clamp Type | Strut Clamp |
Mount Type | Channel |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/8 in, For Number of Lines 1, For Pipe Size 1 1/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 4 3/8 in, Load Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MALE CONNECTOR (W68LF-4-2)
- OATEY Outlet Box, Turn Machine, Centro, 1/4 (38104)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 7 1/2 In L (22600045007000)
- WATTS Backflow Preventer, Size 3/8", 200 psi (3/8 SD2-FN)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, C (S3014C)
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015S)
- ZSI Beta Clamps, Standard, 1 In Pipe, C (S5021C)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, AL (S6030S-AL)
- ZSI 3/4" Polypropylene Weld-Mounted Beta Smoothie Clamp (S-4012HC)
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106NS114)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006T010)
- Zsi Pipe & Tube Clamps