Shop All Hose Clamps
Zsi
Hose Clamp, Twin, 1.100" Clamping Od
Mfr # 265056
Zoro # G6330079
original price:
$7.75
7% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc-Plated
- Material Polypropylene/Steel
- Type Inventory Item
- Hose Outside Dia. (In.) 1.1 in.
Product Information
- Brand Zsi
- MFR # 265056
- Zoro # G6330079
- Country of Origin China
- Category Hose Clamps
Dimensions
Hose Outside Dia. (In.) | 1.1 in. |
Details
Finish | Zinc-Plated |
Material | Polypropylene/Steel |
Item | Hose Clamp,Twin,1.100" Clamping Od |
Type | Inventory Item |
Description
Hose Clamp,Twin,1.100 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Differential Pinion Seal - Rear, 18708 (18708)
- BRENNAN INDUSTRIES BSP PLUG AND MM PLUG KIT WITH PLASTIC BOX (KT1006-BSP)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER P10, Suction, 10 micron (ZX-P10)
- CAMOZZI #P6510 06-06, Male Connector, 3/8" OD X 3/8" NPT (P6510 06-06)
- ZSI Python Hose Clamp, 5 to 6-1/2", SS316 (PY-9631)
- ZSI Hose Clamp, Twin, .690" Clamping Od (265053)
- ZSI Hose Clamp, Twin, .810" Clamping Od (265054)
- ZSI Python Hose Clamp, 5-1/2 to 7", SS316 (PY-10431)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- ZSI Python Hose Clamp, 6 1/2 to 8", SS316 (PY-12031)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- Zsi Hose Fittings