Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz1 5/8In
Mfr # 026NS030
Zoro # G2320333
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Max. Load (Lb.) 2,200 lb
- Rod Size 1.125
- Type Strut Mounted
- Height (In.) 2 39/64 in
Product Information
- Brand Zsi
- MFR # 026NS030
- Zoro # G2320333
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Rod Size | 1.125 |
Height (In.) | 2 39/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1 5/8 in |
Length (In.) | 2 5/64 in |
Bolt Size (In.) | 5/16 x 1-21/64 |
Tube Size (In.) | 1 5/8 in |
Thread Size (In.) | 5/16 |
Overall Width | 1 5/8 in |
Installed Height | 4 15/64 in |
Bolt Length | 1 21/64 in |
For Maximum Outside Diameter | 1 5/8 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 1 5/8 in |
Bolt Head Size | 5/16 in |
For Rigid Conduit Size | 1 5/8 in |
Overall Length | 2 1/16 in |
Overall Height | 2 39/64 in |
For Copper Tube Size | 1 1/2 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 15/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10501A)
- ANVIL 1/2" x 1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311007603)
- HUSKY 3/8"-5/16" 90D Push Quick Cnct (KP130)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- ZSI Beta Standard Clamp, 2-1/2" Tube, Assembly (S7040S)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018MS020)
- ZSI Beta Clamps, Standard, 3/4 In Tube, C (S3012C)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-5/8 In (UX15810)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In, Max. Load (Lb.): 50 (014M017)
- ZSI Cushioned Clamp, Insulation Type, 2.95" L (UX3834)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 4 lines, PK25 (604)
- Zsi Pipe & Tube Clamps