Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz 3/4In
Mfr # 012NS016
Zoro # G0535412
original price:
$10.60
10% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 1 11/16 in
- Width (In.) 1 5/8 in
Product Information
- Brand Zsi
- MFR # 012NS016
- Zoro # G0535412
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 11/16 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 3/4 in |
Length (In.) | 1 13/64 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4 x 1-3/64 |
Tube Size (In.) | 3/4 in |
Bolt Length | 1 3/64 in |
For Maximum Outside Diameter | 3/4 in |
For Rigid Conduit Size | 3/4 in |
For Copper Tube Size | 5/8 in |
Bolt Head Size | 1/4 in |
For Tube Outside Diameter | 3/4 in |
Overall Width | 1 5/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 1 13/64 in |
Installed Height | 3 5/16 in |
Overall Height | 1 11/16 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 5/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tubing, 0.245 ID x 3/8 OD x 100 ft L x 0.065 in Thick Wall, Polyurethane, Domestic (12250)
- SHARKBITE PUSH ELBOW 3/8X1/4""MIP (25434)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon (3CAC7)
- ZSI Beta Clamps, Heavy Series, 1-1/4 In Pipe (H5027S)
- ZSI Cushioned Clamp, Polyurethane, 1-3/8" Tube (UX13834)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008R)
- ZSI 2-1/2" Pipe Zinc Plated U-Bolt Cushion Pipe Clamp (UB21-2PA)
- ZSI Beta Clamps, Heavy Series, 1/2 In Tube, C (H3008C)
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017N022)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Tube, 304SS (CN32SS)
- Zsi Pipe & Tube Clamps