Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, PipeSz1 1/4In
Mfr # 027NS032
Zoro # G2430732
original price:
$15.65
9% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Pipe Size (In.) 1 1/4 in
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 2 47/64 in
Product Information
- Brand Zsi
- MFR # 027NS032
- Zoro # G2430732
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/4 in |
Height (In.) | 2 47/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1.66 in |
Length (In.) | 2 11/64 in |
Bolt Size (In.) | 5/16 x 1-23/64 |
Thread Size (In.) | 5/16 |
For Rigid Conduit Size | 1 21/32 in |
For Pipe Size | 1 1/4 in |
For Maximum Outside Diameter | 1 11/16 in |
Bolt Length | 1 23/64 in |
Installed Height | 4 11/32 in |
Overall Width | 1 5/8 in |
Overall Length | 2 11/64 in |
Bolt Head Size | 5/16 in |
Overall Height | 2 47/64 in |
For Strut Channel Width | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 11/16 in, For Number of Lines 1, For Pipe Size 1 1/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 11/32 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Vent Elbow, 1-1/2 In x 1-1/2 In Hub (1WJH1)
- LEGEND VALVE 1/2" T-715 S.S. BALL VALVE (113-103)
- DIXON EZ Boss-Lock Type-C Cam & Groove Coupler, 2 in Nominal, Female Coupler x Hose Shank End Style, Dome (RC200EZCR)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3920A02)
- ZSI Clip, Rod Mounted, Tube S 1In, L 1 5/8In (QC16)
- ZSI CushionedClampStrutMounted, TubeS4 5/16In (069N076)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038NS044)
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050N056)
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- KIPP Tube Clamp With Foot M=105 G=105 L=85 Aluminum, For Round Tubes, Comp: Steel, A=2" (K0477.5D4)
- Zsi Plumbing Accessories