Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, PipeSz 3/4 In
Mfr # 017NS022
Zoro # G2973266
original price:
$11.89
1% off
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Pipe Size (In.) 3/4 in
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 2 5/64 in
Product Information
- Brand Zsi
- MFR # 017NS022
- Zoro # G2973266
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Height (In.) | 2 5/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1.05 in |
Length (In.) | 1 37/64 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
Tube Size (In.) | 3/4 in |
Thread Size (In.) | 1/4 |
Overall Length | 1 9/16 in |
Overall Height | 2 5/64 in |
For Maximum Outside Diameter | 1 1/16 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 1 5/8 in |
Bolt Length | 1 3/64 in |
For Rigid Conduit Size | 1 3/64 in |
For Pipe Size | 3/4 in |
Bolt Head Size | 1/4 in |
Installed Height | 3 45/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 45/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO CXi Touch Free Counter Mount Soap Dispenser, 1,500 mL/2,300 mL, 2.25 x 5.75 x 9.39, Chrome (8520-01)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79920)
- KOHLER Service Kit, Valve (1283722)
- KOHLER Kit, Vacuum Breaker (1299067)
- ZSI CushionedClampStrut Mounted, Tube Sz 6In (096N106)
- ZSI Beta Clamps, Standard, 3/4 In Tube, C (S3012C)
- ZSI Beta Clamp Assembly, Single, 0.81 In Hose (S3008H)
- ZSI Beta Clamps, Standard, 1/4 In Pipe, C (S2009C)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Pipe, SS (H6030S-SS)
- ZSI Cushion Claw, 5/8 In OD Tube, (CLS-10)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/4 in. Tube, Steel (HT36)
- Zsi Plumbing Accessories