Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrut Mounted, Tube Sz 3 In
Mfr # 050NS054
Zoro # G1133657
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 4 27/64 in
- Width (In.) 1 5/8 in
Product Information
- Brand Zsi
- MFR # 050NS054
- Zoro # G1133657
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 4 27/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 3 in |
Length (In.) | 3 37/64 in |
Tube Size (In.) | 3 in |
Thread Size (In.) | 5/16 |
Bolt Size (In.) | 5/16 x 1-5/8 |
For Strut Channel Width | 1 5/8 in |
For Rigid Conduit Size | 3 in |
Overall Height | 4 27/64 in |
Installed Height | 6 3/64 in |
For Copper Tube Size | 3 in |
Bolt Head Size | 5/16 in |
Bolt Length | 1 5/8 in |
Overall Length | 3 9/16 in |
For Tube Outside Diameter | 3 in |
For Maximum Outside Diameter | 3 in |
Overall Width | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 3/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID PEX Crimp Jaw, Compact, 1/2 In Pipe (17008)
- PARKER 3/8" A-LOK x MNPT SS Male 90 Degree Elbow (6MSEL6N-316)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (155141-75)
- DIXON Valve Replacement Part, For Use with Cast Iron Threaded foot Valve, 4 in, Cast Iron/Rubber (FVFA40)
- ZSI Beta Standard Clamp, 2-1/2" Tube, Assembly (S7040S)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe (S6030R)
- ZSI Beta Clamps, Twin Series, 1-1/8 In Tube (T4018S)
- ZSI Beta Clamps, Standard, 1 In Pipe, SS (S5021S-SS)
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015S)
- ZSI 2 Hole Cushion Clamp, Pipe Size 3 In (056M062)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027M032)
- Zsi Plumbing Accessories