Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrut Mounted, Tube Sz 2 In
Mfr # 032N036
Zoro # G2068972
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 3 3/64 in
- Width (In.) 1 5/8 in
Product Information
- Brand Zsi
- MFR # 032N036
- Zoro # G2068972
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 3 3/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 2 in |
Length (In.) | 2 29/64 in |
Tube Size (In.) | 2 in |
Bolt Size (In.) | 5/16 x 1-27/64 |
Thread Size (In.) | 5/16 |
For Copper Tube Size | 2 in |
For Rigid Conduit Size | 2 in |
Bolt Length | 1 27/64 in |
For Tube Outside Diameter | 2 in |
Bolt Head Size | 5/16 in |
For Maximum Outside Diameter | 2 in |
Overall Length | 2 29/64 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 1 5/8 in |
Installed Height | 4 43/64 in |
Overall Height | 3 3/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 43/64 in, Load Capacity 2,200 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10398)
- JONES STEPHENS Bronze Decorative Hvy Dty Tank Trip Lever 8" Brass Arm W/ Metal Spud (T0105WB)
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S800-1)
- APACHE 2" Plated Steel King Nipple (43050580)
- ZSI Beta Clamps, Standard, 3/4 In Pipe, C (S4017C)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (056NS062)
- ZSI CushionedClampStrut Mounted, Tube Sz 3 In (050NS054)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S-SS)
- ZSI CushionedClampStrutMounted, TubeSz 1-1/2" (024N028)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006T010)
- ZSI Beta Clamp, Standard Series, 1-1/8 In Tube (S4018S)
- Zsi Pipe & Tube Clamps