Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrut Mounted, Tube Sz 1In
Mfr # 016NS020
Zoro # G0317764
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 1 61/64 in
- Width (In.) 1 5/8 in
Product Information
- Brand Zsi
- MFR # 016NS020
- Zoro # G0317764
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 61/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1 in |
Length (In.) | 1 7/16 in |
Thread Size (In.) | 1/4 |
Tube Size (In.) | 1 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
Overall Length | 1 7/16 in |
Overall Width | 1 5/8 in |
For Maximum Outside Diameter | 1 in |
For Tube Outside Diameter | 1 in |
For Strut Channel Width | 1 5/8 in |
Bolt Length | 1 3/64 in |
For Rigid Conduit Size | 1 in |
Overall Height | 1 61/64 in |
Installed Height | 3 9/16 in |
For Copper Tube Size | 1 in |
Bolt Head Size | 1/4 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 9/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BLACK 90 ELBOW (350-003C)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type L (LS02100)
- ZORO SELECT 1/2" FNPT 304 SS 45 Degree Elbow (404E111N012)
- DELTA Shower Arm (RP6023PN)
- ZSI Beta Clamp Assembly, Single, 1.42 In Hose (S5016H)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-7/8 In (UX17810)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Tube (T3012S)
- ZSI Cushion Claw, 1-1/8 In OD Tube, Strut (CL-18)
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017N022)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038M044)
- ZORO SELECT 130Hose Clamp Assort, 201SS (999030570070)
- Zsi Pipe & Tube Clamps