Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrut Mounted, Pipe Sz 1In
Mfr # 021N026
Zoro # G0521446
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 1 in
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 2 11/32 in
Product Information
- Brand Zsi
- MFR # 021N026
- Zoro # G0521446
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 in |
Height (In.) | 2 11/32 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1.31 in |
Length (In.) | 1 49/64 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4 x 1-3/64 |
Bolt Length | 1 3/64 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 2 11/32 in |
Overall Length | 1 49/64 in |
Bolt Head Size | 1/4 in |
For Rigid Conduit Size | 1 5/16 in |
For Maximum Outside Diameter | 1 5/16 in |
For Pipe Size | 1 in |
Overall Width | 1 5/8 in |
Installed Height | 3 61/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/16 in, For Number of Lines 1, For Pipe Size 1 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 61/64 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Kit, 1262409-VS (1262409-VS)
- JOHN GUEST Swivel Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI091222S-PK10)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 1/2" OD, PK10 (2200-12)
- ERIE Ah13B020 120V N.C. Power Head (AH13B020)
- ZSI Tube Clamp, Single, 3/4" Clamping Od (265023)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018M021)
- ZSI Heavy Clamp, 1" Tube, Stack Kit (H4016B)
- ZSI Beta Clamps, Heavy Series, 1/2 In Tube, C (H3008C)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In (014MS017)
- ZSI 2 Hole Cushioned Clamp, Tube S 2 1/8 In (034M040)
- ZSI Beta Clamp Assembly, Single, 3/8 In Pipe (S2011S)
- Zsi Plumbing Accessories