Shop All Pipe & Tube Clamps
Zsi
Cushioned Clamp, 3/8" Tube Size, 2.95" L
Mfr # UX3812
Zoro # G9193101
original price:
$8.25
10% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Type Insulation
- Min. Hose Outside Dia. (In.) 3/8 in
- Tube Size 3/8 in
- Temp. Range (F) -70 Degrees to 250 Degrees
Product Information
- Brand Zsi
- MFR # UX3812
- Zoro # G9193101
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 3/8 in |
Tube Size | 3/8 in |
Length | 2.95 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 1 5/8 in |
Installed Height | 3 1/4 in |
For Pipe Size | 3/8 in |
Overall Length | 2 61/64 in |
For Maximum Outside Diameter | 3/8 in |
Overall Width | 1 5/8 in |
For Copper Tube Size | 1/4 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 3 1/4 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Malleable Iron Floor Flange, 5PK (FF200)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 PK25 (10E183)
- ZSI Heavy Clamp, 2" Tube (H6032S)
- ZSI Cushioned Clamp, Insulation Type, 7/8"Tube (UX7812)
- ZSI Clip, Rod Mounted, Tube S 2 In, L 1 5/8In (QC32)
- ZSI Beta Clamps, Standard, 2 In Pipe, C (S7038C)
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In (032N036)
- ZSI MultiGripClamp, StrutMounted, PipeS 3/4 In (CG-30)
- DIXON Clamp w/Saddles, 2Bolt, 9-60/64"-11-24/64" (1125)
- Zsi Pipe & Tube Clamps