Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 1/4 In OD Tube,
Mfr # CLS-04
Zoro # G5276092
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75
- Type Cush-A-Claw
- Height (In.) 1 in
- Width (In.) 1 3/8 in
Product Information
- Brand Zsi
- MFR # CLS-04
- Zoro # G5276092
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 in |
Width (In.) | 1 3/8 in |
Min. Hose Outside Dia. (In.) | 1/4 in |
Length (In.) | 1 5/16 in |
Tube Size (In.) | 1/4 in |
Overall Height | 1 in |
Overall Width | 1 5/16 in |
Overall Length | 1 3/8 in |
For Maximum Outside Diameter | 1/4 in |
Installed Height | 1 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Clip Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Surface Mount, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER INDUSTRIES 1/2 Bath Cock Couple Elbow (123-096)
- SLOAN F5Au Cp Spud Coupling Asm 1 1/4 X 3 (0306140)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- MOEN Contemporary 24" Towel Bar Satin Stainless Steel (23424SS)
- ZSI Cushioned Clamp, Polyurethane, 1-1/8" Tube (UX11812)
- ZSI CushionedClampStrutMounted, TubeSz 7/8In (014T018)
- ZSI Clip, Strut Mounted, Tube S 7/8 In. (RPC-7/8)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004M007)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016T020)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018MS021)
- DIXON Constant Torque Worm Gear Clamp, 1-1/4 to 2-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT200L)
- Zsi Plumbing Accessories