Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 1/2 In OD Tube, Strut Mount
Mfr # CL-08
Zoro # G2984156
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75
- Type Cush-A-Claw
- Height (In.) 1 11/16 in
- Width (In.) 1 3/8 in
Product Information
- Brand Zsi
- MFR # CL-08
- Zoro # G2984156
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 11/16 in |
Width (In.) | 1 3/8 in |
Min. Hose Outside Dia. (In.) | 1/2 in |
Length (In.) | 1 7/16 in |
Tube Size (In.) | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
Overall Length | 1 3/8 in |
Installed Height | 3 5/16 in |
Overall Height | 1 11/16 in |
For Copper Tube Size | 1/2 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 1/2 in |
Overall Width | 1 7/16 in |
Description
Snap-in Strut Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Snap-in Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Not Applicable, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 5/16 in, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10101)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- LEGEND VALVE 1-1/4" X 1"NO LEAD HEX BUSHING (310-487NL)
- LEGEND VALVE 1/4" BLACK 90 STREET ELBOW (350-041)
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016R)
- ZSI Cushion Claw, 1/2 In OD EMT, Surface Mount (EMTS-1/2)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018MS020)
- ZSI Beta Clamp, Standard Series, 30mm, S (SM4030S)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1-1/2" Wall, 7-Series for Elastomeric (729162)
- Zsi Plumbing Accessories