Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 1/2 In OD Tube,
Mfr # CLS-08
Zoro # G5276205
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75 lb
- Type Cush-A-Claw
- Height (In.) 1 3/8 in
- Width (In.) 1 3/8 in
Product Information
- Brand Zsi
- MFR # CLS-08
- Zoro # G5276205
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 3/8 in |
Width (In.) | 1 3/8 in |
Length (In.) | 1 5/16 in |
Tube Size (In.) | 1/2 in |
Overall Length | 1 3/8 in |
Overall Height | 1 3/8 in |
For Copper Tube Size | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
Overall Width | 1 5/16 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 1/2 in |
Installed Height | 1 3/8 in |
Description
Clip Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Surface Mount, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (70LF104HC)
- VIEGA Elbow (79535)
- HONEYWELL T991A1194 Temp Control (T991A1194)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA-7482-0312)
- ZSI Beta Clamps, Heavy Ser., 2-1/2 In Tube, C (H6040C)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020MS024)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012R)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (064N072)
- ZSI Cushion Claw, 3/4 In OD EMT, Strut Mount (EMT-3/4)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe, SS (H4017S-SS)
- DIXON STBC Long T-Bolt Clamp, 10.72 to 11.29 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1117L)
- Zsi Pipe & Tube Clamps