Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Strut Mount, Pipe S 3 1/2In
Mfr # 064N072
Zoro # G3357855
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 3 1/2 in
- Max. Load (Lb.) 3,600 lb
- Type Strut Mounted
- Height (In.) 5 7/64 in
Product Information
- Brand Zsi
- MFR # 064N072
- Zoro # G3357855
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 1/2 in |
Height (In.) | 5 7/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 4 in |
Length (In.) | 4 29/64 in |
Thread Size (In.) | 3/8 |
Bolt Size (In.) | 3/8 x 1-1/4 |
Tube Size (In.) | 4 in |
Bolt Length | 1 1/4 in |
Overall Length | 4 29/64 in |
For Tube Outside Diameter | 4 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 4 in |
Bolt Head Size | 3/8 in |
For Pipe Size | 3 1/2 in |
Overall Height | 5 7/64 in |
For Rigid Conduit Size | 4 in |
Overall Width | 1 5/8 in |
Installed Height | 6 47/64 in |
For Maximum Outside Diameter | 4 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 in, For Number of Lines 1, For Pipe Size 3 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 47/64 in, Load Capacity 3,600 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", CPVC/FPM, Socket x FPT (BFAS2005CFS)
- SIOUX CHIEF DropKick ABS Offset Closet Flange 3 in., 3PK (889-45AM)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1" Wall (510-AC11810)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-L9ABCP)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- ZSI Tube Clamp, Twin, 3/4" Clamping Od (265024)
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- ZSI Beta Twin Clamp, 3/8" Tube, Cushion (T-1006C)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, SS (S6030S-SS)
- ZSI Beta Clamps, Smoothie Twin, 1/4 In Hose (T2004H)
- APACHE Standard T-Bolt Clamp, 1.59" to 1.81" (43081852)
- Zsi Plumbing Accessories