Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Strut Mount, Pipe S 3 1/2In
Mfr # 056NS062
Zoro # G2211167
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Pipe Size (In.) 3 in
- Max. Load (Lb.) 3,600 lb
- Type Strut Mounted
- Height (In.) 4 51/64 in
Product Information
- Brand Zsi
- MFR # 056NS062
- Zoro # G2211167
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 in |
Height (In.) | 4 51/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 3 1/2 in |
Length (In.) | 3 61/64 in |
Thread Size (In.) | 3/8 |
Bolt Size (In.) | 3/8 x 1-1/4 |
Tube Size (In.) | 3 1/2 in |
For Rigid Conduit Size | 3 1/2 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 3 61/64 in |
For Tube Outside Diameter | 3 1/2 in |
Overall Height | 4 51/64 in |
For Pipe Size | 3 in |
Installed Height | 6 27/64 in |
Bolt Head Size | 3/8 in |
Overall Width | 1 5/8 in |
For Maximum Outside Diameter | 3 1/2 in |
Bolt Length | 1 1/4 in |
For Copper Tube Size | 3 1/2 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size 3 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 27/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36203)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, Black (3940-7)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- KOHLER Awaken Fixed Wall Bracket (98347-CP)
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030N034)
- ZSI Beta Clamps, Smoothie Twin, 3/4 In Hose (T4012H)
- ZSI Beta Twin, Safety Plate, Group T2-T5 (TSP2-5)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- ZSI Loop Clamp, Galvanized Steel, 3-9/16" Tube (LVZ-57)
- ZSI Cushion Claw, 1/4 In OD Tube, Strut Mount (CL-04)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, Steel (CN10)
- Zsi Plumbing Accessories