Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Strut Mount, Pipe S 2 1/2In
Mfr # 046N052
Zoro # G0805786
original price:
$21.23
16% off
new price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 2 1/2 in
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 4 11/64 in
Product Information
- Brand Zsi
- MFR # 046N052
- Zoro # G0805786
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 1/2 in |
Height (In.) | 4 11/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 2 7/8 in |
Length (In.) | 3 21/64 in |
Tube Size (In.) | 2 7/8 in |
Bolt Size (In.) | 5/16 x 1-9/16 |
Thread Size (In.) | 5/16 |
For Maximum Outside Diameter | 2 7/8 in |
For Copper Tube Size | 2 7/8 in |
Overall Width | 1 5/8 in |
Installed Height | 5 51/64 in |
Bolt Head Size | 5/16 in |
For Rigid Conduit Size | 2 7/8 in |
Overall Height | 4 11/64 in |
Overall Length | 3 5/16 in |
Bolt Length | 1 9/16 in |
For Pipe Size | 2 1/2 in |
For Tube Outside Diameter | 2 7/8 in |
For Strut Channel Width | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 7/8 in, For Number of Lines 1, For Pipe Size 2 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 51/64 in, Load Capacity 2,200 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Arctic Stainless (RP60734AR)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3 in Pipe Size (805-030)
- APACHE Part F Male Poly Cam/Groove, 1-1/2" (49013995)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- ZSI Cushion Claw, 1/4 In OD Tube, (CLS-04)
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015R)
- ZSI Cushion Clamp Clamp, 1-1/2In Wall, 1-1/8In (UX11815)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, AL (S6030S-AL)
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Tube (S5024R)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In (389013)
- Zsi Pipe & Tube Clamps