Shop All Pipe & Tube Clamps
Zsi
Clip, Strut Mounted, Tube S 7/8 In.
Mfr # RPC-7/8
Zoro # G0394064
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamid
- Max. Load (Lb.) 200
- Type Strut Mounted
- Height (In.) 7/8 in
- Width (In.) 1 1/8 in
Product Information
- Brand Zsi
- MFR # RPC-7/8
- Zoro # G0394064
- Country of Origin United Kingdom
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 7/8 in |
Width (In.) | 1 1/8 in |
Length (In.) | 1 5/8 in |
Tube Size (In.) | 7/8 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 1 in |
Overall Length | 1 5/8 in |
Overall Width | 1 1/8 in |
Installed Height | 2 in |
For Minimum Outside Diameter | 1 in |
Overall Height | 7/8 in |
For Maximum Outside Diameter | 1 in |
For Copper Tube Size | 7/8 in |
Description
Clip, Clamp Material Polyamide, Clamp Material Grade Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 1 in, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 1 in, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height 2 in, Load Capacity 200 lb, Maximum Operating Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1317)
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10S)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038158)
- DELTA Faucet Trim Repair Part Faucet, Stainless (RP29827SS)
- ZSI Beta Twin Clamp, 1/2\u0022 Tube, Rail Mount (T2008R)
- ZSI Beta Clamp, Standard Series, 30mm, SS (SM4030S-SS)
- ZSI Beta Clamps, Heavy Series, 1-1/2 In Pipe (H6030S)
- ZSI CushionedClampStrutMounted, TubeSz1" (020T024)
- ZSI CushionedClampStrutMounted, TubeS4 5/16In (069N076)
- ZSI C-Rail Nut, Beta Stand, Groups 1 - 5 (SRN1-6)
- APACHE Std Worm Gear Clamp, 1-5/8" to 3-1/2" (48006507)
- Zsi Plumbing Accessories