Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Twin Series, 5/8 In Tube, C
Mfr # T2010C
Zoro # G2985416
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Max. Load (Lb.) 1,500 lb
- Type Two Hole
- Height (In.) 1 1/64 in
- Width (In.) 1 13/64 in
Product Information
- Brand Zsi
- MFR # T2010C
- Zoro # G2985416
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 1/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 5/8 in |
Length (In.) | 2 5/64 in |
Tube Size (In.) | 5/8 in |
Bolt Length | 1 3/8 in |
For Maximum Outside Diameter | 5/8 in |
Overall Height | 1 1/64 in |
For Copper Tube Size | 5/8 in |
Mount Hole Center-to-Center Length | 1 9/64 in |
For Tube Outside Diameter | 5/8 in |
Overall Length | 1 13/64 in |
Overall Width | 2 5/32 in |
For Minimum Outside Diameter | 5/8 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 5/8 in, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 5/8 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit, #200014Bg (200014BG)
- PFISTER Pfister Water Saving Showerhead (973-227J)
- KOHLER Toilet Tank Cover (1250104-0)
- DELTA Aerator Repair Part Faucet, 0.5 gpm, Delta (RP60730)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Tube (T1006S)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16In (012MS015)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S-SS)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, C (S3014C)
- ZSI Beta Stand Clamp, 1/4" Pipe, Cap Screw, SS (S2009SI)
- ZSI Tube Clamp, Single, 1" Clamping Od (265003)
- Zsi Pipe & Tube Clamps