Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 2 In Pipe, C
Mfr # S7038C
Zoro # G8551487
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Pipe Size (In.) 2 in
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 3 13/16 in
Product Information
- Brand Zsi
- MFR # S7038C
- Zoro # G8551487
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 in |
Height (In.) | 3 13/16 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 2.375 in |
Length (In.) | 4 3/4 in |
Overall Length | 1 13/64 in |
Overall Height | 3 13/16 in |
Overall Width | 4 3/4 in |
Mount Hole Center-to-Center Length | 3 45/64 in |
For Maximum Outside Diameter | 2 3/8 in |
For Pipe Size | 2 in |
Bolt Length | 4 in |
For Minimum Outside Diameter | 2 3/8 in |
For Copper Tube Size | 2 3/8 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 2 3/8 in, For Maximum Outside Diameter 2 3/8 in, For Minimum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1174)
- ASCO Valve Rebuild Kit (304669)
- LEGEND VALVE 1/2 x 14 T550P 1/4 TURN PEX NL (108-006NL)
- ZORO SELECT 2" Black Steel Slip On Flange (FLCS1RFSO200)
- ZSI Cushion Clamp Strut Mount, Pipe Size 4 In (072NS080)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018M021)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006MS008)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010T014)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027M032)
- ZSI Beta Stand Clamp, 1/4" Pipe, Cap Screw, SS (S2009SI)
- RUBBERFAB Hinge Clamp, Nylon, 4 In Pipe (13MHHM-NGW-400)
- Zsi Pipe & Tube Clamps