Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 1/4 In Pipe, C
Mfr # S2009C
Zoro # G2984801
product price: $1.25
/ea
Sold in multiples of 9 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Pipe Size (In.) 1/4 in
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 1 19/64 in
Product Information
- Brand Zsi
- MFR # S2009C
- Zoro # G2984801
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/4 in |
Height (In.) | 1 19/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | .540 in |
Length (In.) | 1 37/64 in |
Overall Length | 1 13/64 in |
Bolt Length | 1 3/8 in |
Mount Hole Center-to-Center Length | 1 1/64 in |
For Pipe Size | 1/4 in |
Overall Width | 1 9/16 in |
For Maximum Outside Diameter | 9/16 in |
Overall Height | 1 19/64 in |
For Minimum Outside Diameter | 9/16 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 9/16 in, For Minimum Outside Diameter 9/16 in, For Number of Lines 1, For Pipe Size 1/4 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 6-1/2" OD Tube, Electro Galvanized Gold (100650)
- AMERICAN STANDARD Manual, 8" Mount, 2 to 4 Hole Low Arc Kitchen Faucet (7074040.002)
- NIBCO 1-1/2 in. ABS DWV 90 Degree Spigot x Hub Street Elbow (C58072HD112)
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015S)
- ZSI Insulated Strut Clamp, 1/2"OD, 3 3/4"W (UX1215)
- ZSI Beta Clamps, Twin Series, 1-1/8 In Tube, SS (T4018S-SS)
- ZSI Beta Clamps, Standard, 3/4 In Pipe, C (S4017C)
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026N030)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- BREEZE T-Bolt, Spring, 2.63", Zinc Bolt, PK10 (B9226-0263 B)
- Zsi Plumbing Accessories