Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 1/2 In Pipe, AL
Mfr # S3014S-AL
Zoro # G2984740
product price: $11.59
/ea
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Aluminum Cushion
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 1 39/64 in
Product Information
- Brand Zsi
- MFR # S3014S-AL
- Zoro # G2984740
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Height (In.) | 1 39/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | .840 in |
Length (In.) | 2 3/64 in |
Bolt Size (In.) | 1/4-20 x 1-1/2 |
Thread Size (In.) | 1/4 |
Overall Width | 2 3/64 in |
For Maximum Outside Diameter | 13/16 in |
For Pipe Size | 1/2 in |
Overall Length | 1 13/64 in |
Overall Height | 1 39/64 in |
Bolt Length | 1 1/2 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
For Minimum Outside Diameter | 13/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 13/16 in, For Minimum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, Load Capacity 1,500 lb, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Brushed-Nickel Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-BN)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 2 in Pipe Size (1CNY2)
- GROHE Universal Control Unit Pbv Kit #1 Us Chr (47857000)
- REDHAT 120V AC 316L Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8262H007)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In (014MS017)
- ZSI Cushion Claw, 3/4 In OD EMT, Strut Mount (EMT-3/4)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016R)
- ZSI CushionedClampStrutMounted, TubeSz1/2 In (008T012)
- ZSI Beta Clamp, Standard Series, 35mm, C (SM5035C)
- IDEAL TRIDON 671755J 10 PC STAINLESS STEEL ASSORTED CLAMPS (671755A)
- Zsi Plumbing Accessories