Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 1 In Pipe, AL
Mfr # S5021S-AL
Zoro # G5594075
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Aluminum Cushion
- Pipe Size (In.) 1 in
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 2 33/64 in
Product Information
- Brand Zsi
- MFR # S5021S-AL
- Zoro # G5594075
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 in |
Height (In.) | 2 33/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1.315 in |
Length (In.) | 2 53/64 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4-20 x 2-1/2 |
Overall Length | 1 13/64 in |
Overall Width | 2 53/64 in |
Bolt Length | 2 1/2 in |
Overall Height | 2 33/64 in |
For Pipe Size | 1 in |
For Maximum Outside Diameter | 1 5/16 in |
Mount Hole Center-to-Center Length | 2 3/64 in |
For Minimum Outside Diameter | 1 5/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 5/16 in, For Minimum Outside Diameter 1 5/16 in, For Number of Lines 1, For Pipe Size 1 in, Load Capacity 1,500 lb, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068200)
- ZORO SELECT HD Pipe Strap, Steel, 2 In, 5 13/16 In L (HDPS-200)
- LEGEND VALVE 1/2" T-628 CELCON SILLCOCK (202-573)
- KOHLER Bumper, Suction (1084878)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S-SS)
- ZSI Beta Twin Clamp, 7/8" Tube, Stacking Kit (T3015B)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032R)
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16In (012MS015)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Tube (S5024R)
- ZSI Smoothie Twin Clamp, 1/4" Hose Cush (T2004H-C)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-5/8 in. Tube, 304SS (CN26SS)
- Zsi Pipe & Tube Clamps