Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 1-3/4 In Tube, SS
Mfr # S6028S-SS
Zoro # G5502752
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel with Polypropylene Cushion
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 2 53/64 in
- Width (In.) 1 13/64 in
Product Information
- Brand Zsi
- MFR # S6028S-SS
- Zoro # G5502752
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 53/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1 3/4 in |
Length (In.) | 3 29/64 in |
Bolt Size (In.) | 1/4-20 x 2-3/4 |
Tube Size (In.) | 1 3/4 in |
Thread Size (In.) | 1/4 |
Overall Length | 1 13/64 in |
Overall Width | 3 29/64 in |
Overall Height | 2 53/64 in |
For Tube Outside Diameter | 1 3/4 in |
Mount Hole Center-to-Center Length | 2 19/32 in |
For Copper Tube Size | 1 3/4 in |
Bolt Length | 2 3/4 in |
For Maximum Outside Diameter | 1 3/4 in |
For Minimum Outside Diameter | 1 3/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 3/4 in, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 1 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (L216P-6)
- APOLLO VALVES 2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF008P2PR)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- SLOAN Gem-2 111-1.28 Xl Sfsm (3070065)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Tube (T2008S)
- ZSI Cushioned Clamp Strut Mounted, (018T022)
- ZSI CushionedClampStrut Mounted, Pipe Sz 5In (089NS096)
- ZSI Cushioned Clamp, Insulation Type, 2.95" L (UX3834)
- ZSI Beta Standard Clamp, 3/4" Tube, Stack (S3012B)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Tube (T5020S)
- KIPP Tube clamps flange aluminum (K0480.5240)
- Zsi Pipe & Tube Clamps