Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 1-1/2 In Pipe, SS
Mfr # S6030S-SS
Zoro # G5495892
original price:
$33.59
7% off
new price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel with Polypropylene Cushion
- Pipe Size (In.) 1 1/2 in
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 2 53/64 in
Product Information
- Brand Zsi
- MFR # S6030S-SS
- Zoro # G5495892
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/2 in |
Height (In.) | 2 53/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1.900 in |
Length (In.) | 3 29/64 in |
Bolt Size (In.) | 1/4-20 x 2-3/4 |
Thread Size (In.) | 1/4 |
Overall Length | 1 13/64 in |
Overall Height | 2 53/64 in |
Overall Width | 3 29/64 in |
For Pipe Size | 1 1/2 in |
Bolt Length | 2 3/4 in |
For Maximum Outside Diameter | 1 7/8 in |
Mount Hole Center-to-Center Length | 2 19/32 in |
For Minimum Outside Diameter | 1 7/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 7/8 in, For Minimum Outside Diameter 1 7/8 in, For Number of Lines 1, For Pipe Size 1 1/2 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 1/2"STRAIGHT SHUTOFF VALVE KIT (THU805)
- LEGEND VALVE 1-1/2" D.U. STEAM GASKET (301-437)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- APOLLO PEX 3/4 in. Plastic PEX Barb Tee (5-Pack), 5PK (PXPAT345PK)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020S)
- ZSI 1/2" Smooth Bore Twin Hose Clamp Assembly (T-3008HS)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In, Type: Strut Mounted (027N032)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- ZSI Beta Clamps, Twin Series, 5/8 In Tube, SS (T2010S-SS)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Pipe (S5027S)
- DIXON Air King Hose Bolt Clamp, 3/4 in Nominal, Carbon Steel Band (A9)
- Zsi Plumbing Accessories