Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Smoothie Twin, 3/4 In Hose
Mfr # T4012H
Zoro # G2985495
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Max. Load (Lb.) 1,500 lb
- Type Smoothie Twin
- Height (In.) 2 11/32 in
- Width (In.) 1 13/64 in
Product Information
- Brand Zsi
- MFR # T4012H
- Zoro # G2985495
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 11/32 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 3/4 in |
Length (In.) | 3 11/32 in |
Thread Size (In.) | 5/16 |
Bolt Size (In.) | 5/16-18 x 2 |
Tube Size (In.) | 3/4 in |
Overall Length | 1 13/64 in |
For Tube Outside Diameter | 3/4 in |
Overall Height | 2 11/32 in |
Overall Width | 3 7/32 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
For Copper Tube Size | 5/8 in |
Bolt Length | 2 in |
For Maximum Outside Diameter | 3/4 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 5/8 in, For Maximum Outside Diameter 3/4 in, For Number of Lines 2, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Two-Pack Anti-Clogging Kitchen Sink Strainer, Stainless Steel (K820-33)
- AMERICAN STANDARD Handle Adapter, Hampton (923002-0070A)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07650)
- ZSI Beta Twin Clamp, 3/8" Tube, Cushion (T-1006C)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032S)
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009NS012)
- ZSI Beta Clamp, Standard Series, 30mm, S (SM4030S)
- ZSI Beta Clamps, Smoothie Twin, 3/8 In Hose (T2006H)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004M007)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP4.0)
- Zsi Pipe & Tube Clamps