Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 3/4 In Pipe
Mfr # H4017S
Zoro # G8488532
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Pipe Size (In.) 3/4 in
- Type Heavy Duty
- Height (In.) 2 1/2 in
- Width (In.) 1 3/16 in
Product Information
- Brand Zsi
- MFR # H4017S
- Zoro # G8488532
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Height (In.) | 2 1/2 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | 1.050 in |
Length (In.) | 3 11/32 in |
Bolt Size (In.) | 3/8-16 x 2-1/4 |
Thread Size (In.) | 3/8 |
Overall Height | 2 33/64 in |
Overall Length | 1 3/16 in |
Overall Width | 3 11/32 in |
For Pipe Size | 3/4 in |
Bolt Length | 2 1/4 in |
For Maximum Outside Diameter | 1 1/16 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
For Minimum Outside Diameter | 1 1/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Spud, 2 in, MNPT, Iron, Domestic (GM28)
- EVERFLOW Replacement Lever Handle for Ball Valve Stainless Steel Quarter Turn 3/4" (610HANSS034)
- HALEX 2PK 1x12 Reduc Washer (96831)
- KIBI Kitchen Sink Strainer (K-ST1)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- ZSI 3/4" P General Clamp Assembly for Tube Pipe Hydraulic Hose (S-4017S)
- ZSI Beta Twin, Group T2, Weld Plate (TP2SS)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe, C (H5021C)
- ZSI CushionedClampStrutMounted, TubeSz 1-1/2" (024N028)
- ZSI Cushion Claw, 1 In OD EMT, Strut Mount (EMT-1)
- BREEZE T-Bolt, 2.25", Carbon Steel Bolt, PK10 (B9222-0225 B)
- Zsi Plumbing Accessories