Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 3 In Pipe
Mfr # H7056S
Zoro # G5675914
original price:
$55.03
14% off
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Pipe Size (In.) 3 in
- Type Heavy Duty
- Height (In.) 5 1/2 in
- Width (In.) 2 23/64 in
Product Information
- Brand Zsi
- MFR # H7056S
- Zoro # G5675914
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 in |
Height (In.) | 5 1/2 in |
Width (In.) | 2 23/64 in |
Min. Hose Outside Dia. (In.) | 3 1/2 in |
Length (In.) | 7 5/64 in |
Bolt Size (In.) | 5/8-11 x 5-1/4 |
Thread Size (In.) | 5/8 |
Overall Height | 5 33/64 in |
Overall Length | 2 23/64 in |
Overall Width | 7 5/64 in |
Bolt Length | 5 1/4 in |
For Pipe Size | 3 in |
For Maximum Outside Diameter | 3 1/2 in |
Mount Hole Center-to-Center Length | 4 51/64 in |
For Copper Tube Size | 3 1/2 in |
For Minimum Outside Diameter | 3 1/2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 3 1/2 in, For Maximum Outside Diameter 3 1/2 in, For Minimum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size 3 in, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" 90 BRONZE ST ELBOW NO LEAD (310-048NL)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68CA-4-6)
- SMITH-COOPER 3/4" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011820)
- ZORO SELECT Sink Strainer Assembly (4FEW4)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016R)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021NS026)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- ZSI Beta Clamps, Twin Series, 1/2 In Tube, C (T2008C)
- ZSI Beta Clamp Assembly, Single, 1/4 In Pipe (S2009S)
- ZSI Beta Clamp Assembly, Single, 1/2 In Pipe (S3014S)
- Zsi Plumbing Accessories