Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 3 In Pipe, C
Mfr # H7056C
Zoro # G5676903
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Pipe Size (In.) 3 in
- Type Heavy Duty
- Height (In.) 4 47/64 in
- Width (In.) 2 23/64 in
Product Information
- Brand Zsi
- MFR # H7056C
- Zoro # G5676903
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 in |
Height (In.) | 4 47/64 in |
Width (In.) | 2 23/64 in |
Min. Hose Outside Dia. (In.) | 3 1/2 in |
Length (In.) | 5 63/64 in |
Overall Height | 4 47/64 in |
Overall Length | 2 23/64 in |
Overall Width | 5 63/64 in |
Bolt Length | 5 1/4 in |
For Maximum Outside Diameter | 3 1/2 in |
For Pipe Size | 3 in |
Mount Hole Center-to-Center Length | 4 51/64 in |
For Minimum Outside Diameter | 3 1/2 in |
For Copper Tube Size | 3 1/2 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 3 1/2 in, For Maximum Outside Diameter 3 1/2 in, For Minimum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size 3 in, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000270)
- MERIT BRASS 1/2 In. Lead Free Brass Tee - FNPT - 125 PSI - Import (XNL106-08)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp Concentric Reducer - 2" Long 316SS (31-14MP-1X.75-316)
- LEGEND VALVE 3/4"X1/2" T-569 VENTURI TEE (302-213)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038NS044)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010S)
- ZSI 2HoleCushionedClampTubeS 13/4InL331/32In (028M032)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- ZSI Cushion Claw, 5/8 In OD Tube, (CLS-10)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010NS014)
- ZURN Plastic Clamp, Single, 1.13 in. Depth (QH3)
- Zsi Pipe & Tube Clamps