Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 2 In Tube, C
Mfr # H6032C
Zoro # G2985048
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Heavy Duty
- Height (In.) 3 35/64 in
- Width (In.) 1 49/64 in
- Min. Hose Outside Dia. (In.) 2 in
Product Information
- Brand Zsi
- MFR # H6032C
- Zoro # G2985048
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 3 35/64 in |
Width (In.) | 1 49/64 in |
Min. Hose Outside Dia. (In.) | 2 in |
Length (In.) | 4 33/64 in |
Tube Size (In.) | 2 in |
Overall Length | 1 49/64 in |
Overall Height | 3 35/64 in |
Overall Width | 4 33/64 in |
Mount Hole Center-to-Center Length | 3 35/64 in |
For Tube Outside Diameter | 2 in |
For Copper Tube Size | 2 in |
For Maximum Outside Diameter | 2 in |
Bolt Length | 4 in |
For Minimum Outside Diameter | 2 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 2 in, For Maximum Outside Diameter 2 in, For Minimum Outside Diameter 2 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT03412S)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- SANITUBE Solid Clamp End Cap 316L, 1"-1-1/2 (16AMP6-100-150)
- AMERICAN STANDARD Lithium Faucet Battery, 6V, Fits American Standard Brand, For Serin Series, CR-P2 (A923654-0070A)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- ZSI Beta Clamps, Heavy Series, 3 In Pipe, C (H7056C)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe (S6030R)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- ZSI 3/4" Polypropylene Weld-Mounted Beta Smoothie Clamp (S-4012HC)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- Zsi Pipe & Tube Clamps