Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 2 In Pipe, AL
Mfr # H6038S-AL
Zoro # G5497073
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Aluminum Cushion
- Pipe Size (In.) 2 in
- Type Heavy Duty
- Height (In.) 4 21/64 in
- Width (In.) 1 49/64 in
Product Information
- Brand Zsi
- MFR # H6038S-AL
- Zoro # G5497073
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 in |
Height (In.) | 4 21/64 in |
Width (In.) | 1 49/64 in |
Min. Hose Outside Dia. (In.) | 2 3/8 in |
Length (In.) | 5 29/32 in |
Thread Size (In.) | 1/2 |
Bolt Size (In.) | 1/2-13 x 4 |
Overall Height | 4 21/64 in |
Overall Width | 5 29/32 in |
Overall Length | 1 49/64 in |
Bolt Length | 4 in |
For Pipe Size | 2 in |
For Tube Outside Diameter | 2 3/8 in |
Mount Hole Center-to-Center Length | 3 35/64 in |
For Maximum Outside Diameter | 2 3/8 in |
For Minimum Outside Diameter | 2 3/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Minimum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Flare x FNPS Brass Swivel 90 Degree Elbow 10PK (166FSV-4-4)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 FIP (22N601)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8747)
- FASTCAP Adhesive Cover Caps Plumb Cap Pvc White 1 Sheet 14 Caps (FC.P1.WH)
- ZSI Beta Clamps, Heavy Ser., 3-1/2 In Tube, C (H7057C)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, C (S5027C)
- ZSI 2 Hole Cushioned Clamp, Tube S 2 1/8 In (034M040)
- ZSI Beta Clamp Assembly, Single, 1.10 In (S4012H)
- ZSI Beta Clamps, Heavy Series, 1-1/2 In Pipe (H6030S)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 5 7/8"W (UX15820)
- CUSH-A-NATOR Cushioned Clamp, HT, 3 in. Tube, Steel (HT48)
- Zsi Plumbing Accessories