Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 1/2 In Pipe
Mfr # H4014S
Zoro # G2985565
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Pipe Size (In.) 1/2 in
- Type Heavy Duty
- Height (In.) 2 1/2 in
- Width (In.) 1 3/16 in
Product Information
- Brand Zsi
- MFR # H4014S
- Zoro # G2985565
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Height (In.) | 2 1/2 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | 0840 in |
Length (In.) | 3 11/32 in |
Bolt Size (In.) | 3/8-16 x 2-1/4 |
Thread Size (In.) | 3/8 |
Overall Height | 2 33/64 in |
Overall Width | 3 11/32 in |
Overall Length | 1 3/16 in |
For Maximum Outside Diameter | 13/16 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
Bolt Length | 2 1/4 in |
For Pipe Size | 1/2 in |
For Minimum Outside Diameter | 13/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 13/16 in, For Minimum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1/2"" SXFPT (PVC 08101 1000)
- TOTO Toilet Seat, With Cover, polypropylene, Round, White (SS113#11)
- DANCO Faucet Handle Wheel Round 12Pt (81084)
- JMF 1/8 in. Compression X 1/8 in. D Brass Connector (4503280)
- ZSI CushionedClampStrutMounted, TubeSz1/2 In (008T012)
- ZSI Vibration-Damping Pipe Clamp, 1 7/8" H (S4017S-BLKGRG)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Tube (S5024S)
- ZSI Beta Clamp Assembly, Single, 1.42 In Hose (S5016H)
- ZSI Beta Standard Clamp, 3/4" Tube, Stack (S3012B)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1" Wall, 7-S (728212)
- Zsi Plumbing Accessories