Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Ser., 3-1/2 In Tube, C
Mfr # H7057C
Zoro # G5563835
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Heavy Duty
- Height (In.) 4 47/64 in
- Width (In.) 2 23/64 in
- Min. Hose Outside Dia. (In.) 3 1/2 in
Product Information
- Brand Zsi
- MFR # H7057C
- Zoro # G5563835
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 4 47/64 in |
Width (In.) | 2 23/64 in |
Min. Hose Outside Dia. (In.) | 3 1/2 in |
Length (In.) | 5 63/64 in |
Tube Size (In.) | 3 1/2 in |
Overall Width | 5 63/64 in |
Overall Length | 2 23/64 in |
Overall Height | 4 47/64 in |
For Copper Tube Size | 3 3/8 in |
For Maximum Outside Diameter | 3 1/2 in |
Mount Hole Center-to-Center Length | 4 51/64 in |
For Tube Outside Diameter | 3 1/2 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 3 3/8 in, For Maximum Outside Diameter 3 1/2 in, For Number of Lines 1, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 3/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R006)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB528)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 30"Wx26"H (CB-CLC3026FS)
- STANDARD KEIL Sink Drain For - Part# 1816-1413-3318 (1816-1413-3318)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018MS020)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011N014)
- ZSI Cushioned Clamp, 1-1/8" Tube Size, 2.95" L (UX11834)
- ZSI Cushion Claw, 1 In OD EMT, Strut Mount (EMT-1)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Pipe, SS (H6030S-SS)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/2 In, 316SS (SBX61900-SP)
- Zsi Pipe & Tube Clamps