Shop All Pipe & Tube Clamps
Zsi
Beta Clamp, Standard Series, 30mm, S
Mfr # SM4030S
Zoro # G2984320
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Max. Load (Lb.) 1,500 lb
- Rod Size 30 mm
- Type Standard Duty
- Height (In.) 1 7/8 in
Product Information
- Brand Zsi
- MFR # SM4030S
- Zoro # G2984320
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Rod Size | 30 mm |
Height (In.) | 1 7/8 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 30 mm |
Length (In.) | 2 23/64 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4-20 x 1-3/4 |
Overall Height | 48 mm |
Bolt Length | 44 1/2 mm |
Mount Hole Center-to-Center Length | 39 29/32 mm |
Overall Width | 59 29/32 mm |
Overall Length | 30 1/2 mm |
For Maximum Outside Diameter | 30 mm |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 30 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Hi-Temp Rated Safety Valve, 1/4"M, NPT, 175 (92175)
- KOHLER Handle Kit, Small (1290445-CP)
- WESTERN ENTERPRISES 0.37 in. 24 Brass Barbed Hose Nipple (312-19)
- LEGEND VALVE 1" X CLOSE BRASS NIPPLE (311-100)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006T010)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- ZSI Beta Clamp Assembly, Single, 1.42 In Hose (S5016H)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004R)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Pipe (T3014S)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 1/2 In (046MS052)
- Zsi Pipe & Tube Clamps